Lenora Ceiling Spot Light Clusters Black Gold Elements

Order Code: ZT4905482S

£199.99 Inc VAT (20%)


Description

Lenora Ceiling Spotlight Clusters Black Gold Elements | Features: Finish: Black Gold Elements | Material: Painted Steel | IP Rating: IP20 | Max Height: 19.5cm | Width: 40cm | Depth: 40cm | Lamp Type: E14 | No. of Lamps: 3 | Weight: 1.4kg | Wattage (max) : 7W

Specifications for Lenora Ceiling Spot Light Clusters Black Gold Elements
  • IP Rating
    IP20
  • Wattage
    7W
  • Lamp Type
    E14
  • No. of Lamps
    3
  • Max Height
    19.5cm
  • Colour
    Black Gold
  • Finish
    Black Gold Elements
  • Width
    40cm
  • Weight
    1.4kg
  • Material
    Painted Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome