Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Leo Flex Multi-watt 840 Commerical LED Floodlight + P/cell
By Thorn
Order Code:
ZT5088011S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/leo-flex-multi-watt-840-commerical-led-floodlight-%2B-p-cell/p/ZT5088011S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LEO FLEX MULTI-WATT 840 COMMERICAL LED FLOODLIGHT + P/CELL Thorn Eco (NP) 96635305
Specifications
Specifications for Leo Flex Multi-watt 840 Commerical LED Floodlight + P/cell
Length
330mm
Nominal Voltage
100 - 277V
Width
359mm
Colour Temperature
4000 - 4000 K
Number of Lamps
1
Maximum System Power
80W
Housing Material
Aluminium
Housing Colour
Anthracite
IK Rating
IK08
Power Factor
0.91
Control Gear
LED driver constant current
Light Outlet
Direct
Lumen Setting Adjustable
Discrete positions
Light Distribution
Asymmetric
Light Source Type
LED non-replaceable
Voltage Type
AC
Cover Material
Glass transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome