Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Leo LED Fld 3000K 190W - 2501496068
By Thorn
Order Code:
ZT5088026S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/leo-led-fld-3000k-190w-2501496068/p/ZT5088026S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LEO LED FLD 3000K 190W Thorn Eco (NP) 96635303
Specifications
Specifications for Leo LED Fld 3000K 190W - 2501496068
Maximum System Power
190W
Housing Material
Aluminium
Number of Lamps
1
Length
380mm
Nominal Voltage
100 - 277V
Width
469mm
Housing Colour
Anthracite
IP Rating
IP66
Colour Temperature
3000 - 3000 K
Power Factor
0.91
Light Distribution
Asymmetric
Control Gear
LED driver constant current
Light Outlet
Direct
Light Source Type
LED non-replaceable
Total Harmonic Distortion
15
Voltage Type
AC
Lumen Setting Adjustable
Discrete positions
IK Rating
IK08
Cover Material
Glass transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome