Light Bar RGB LED Removable Feet IP65 12W Ano Alu 25 x 6 Degree Lens

Order Code: ZT5053689S

£839.99 Inc VAT (20%)


Description

Collingwood Lighting LGT BAR RGB LED REMOVABLE FEET IP65 12W ANO ALU 25X6DEG LENS Colour Change UL346CARGB

Specifications for Light Bar RGB LED Removable Feet IP65 12W Ano Alu 25 x 6 Degree Lens
  • IP Rating
    G38
  • Housing Colour
    Normally open contact
  • Width
    34mm
  • Maximum System Power
    4.3W
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome