Light Bar RGB LED Removable Feet IP65 12W Ano Alu 45 Degree Allen

Order Code: ZT5053659S

£839.99 Inc VAT (20%)


Description

Collingwood Lighting LGT BAR RGB LED REMOVABLE FEET IP65 12W ANO ALU 45DEG ALLEN Colour Change UL347CARGB

Specifications for Light Bar RGB LED Removable Feet IP65 12W Ano Alu 45 Degree Allen
  • Housing Colour
    Normally open contact
  • Length
    400mm
  • Width
    34mm
  • Maximum System Power
    4.3W
  • IP Rating
    G38

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome