Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Light Up/down LED Ready Black
By Deta
Order Code:
ZT5050995S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/light-up-down-led-ready-black/p/ZT5050995S
Add to quotation
View all Spotlights & Downlights
Description
Deta LIGHT UP/DOWN LED READY BLK LED Ready Up Down Lights UDB2
Specifications
Specifications for Light Up/down LED Ready Black
Width
78mm
Length
85mm
Housing Colour
Normally open contact
Nominal Voltage
220 - 240V
IP Rating
G38
Number of Lamps
2
Surface Protection
P21/5W
Light Diffuser Type
E10
Connection Type
Rotating current
Voltage Type
Gilt
Light Source Type
Digital-cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome