Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lily LED Spot Adj - 96632290
By Thorn
Order Code:
ZT5083023S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lily-led-spot-adj-96632290/p/ZT5083023S
Add to quotation
View all Spotlights & Downlights
Description
Thorn LILY LED SPOT ADJ Thorn Eco (NP) 96632290
Specifications
Specifications for Lily LED Spot Adj - 96632290
Maximum System Power
9W
Nominal Voltage
220 - 240V
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
IP Rating
IP44
Housing Colour
Black
Outer Diameter
82mm
Number of Lamps
1
Voltage Type
AC
Light Source Type
LED non-replaceable
Lumen Setting Adjustable
Continuously variable
Control Gear
LED driver constant current
Power Factor
0.9
Light Outlet
Direct
IK Rating
IK03
Recess Depth
93mm
Light Distribution
Symmetric
Total Harmonic Distortion
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome