Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Low Bay 4000K 150W White - 2501234644
By Collingwood Lighting
Order Code:
ZT5078932S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/low-bay-4000k-150w-white-2501234644/p/ZT5078932S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting LOW BAY 4000K 150W WHI Lentus LB15040
Specifications
Specifications for Low Bay 4000K 150W White - 2501234644
Length
577mm
Nominal Voltage
220 - 240V
Maximum System Power
150W
Colour Temperature
4000 - 4000 K
Width
254mm
Number of Lamps
1
Power Factor
9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome