Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Low Bay Emerg 4000K Beam Angle 120 100W White 15000LM IP40 CRI80
By Collingwood Lighting
Order Code:
ZT5080197S
£459.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
459.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/low-bay-emerg-4000k-beam-angle-120-100w-white-15000lm-ip40-cri80/p/ZT5080197S
Add to quotation
View all Spotlights & Downlights
Description
Collingwood Lighting LOW BAY EMERG 4000K BEAM ANG 120 100W WHI 15000LM IP40 CRI80 Lentus LB10040E
Specifications
Specifications for Low Bay Emerg 4000K Beam Angle 120 100W White 15000LM IP40 CRI80
Maximum System Power
100W
Width
254mm
Length
577mm
Number of Lamps
1
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome