Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lumin Rcsd Shieldplus MV F x d LED 50W 85 x 120 x 5mm Matt White GU1
By Saxby
Order Code:
ZT5058242S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lumin-rcsd-shieldplus-mv-f-x-d-led-50w-85-x-120-x-5mm-matt-white-gu1/p/ZT5058242S
Add to quotation
View all Spotlights & Downlights
Description
Saxby LUMIN RCSD SHIELDPLUS MV FXD LED 50W 85X120X5MM MATT WHI GU1 Fire Rated Downlights 61059
Specifications
Specifications for Lumin Rcsd Shieldplus MV F x d LED 50W 85 x 120 x 5mm Matt White GU1
Nominal Voltage
240 - 240V
Housing Material
Aluminium
Housing Colour
White
Outer Diameter
85mm
Maximum System Power
50W
IP Rating
IP20
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome