Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Lumin Rcsd Shieldplus MV LED 50W 87.5 x 130 x 5mm Matt White GU10
By Saxby
Order Code:
ZT5058363S
£11.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.39
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/lumin-rcsd-shieldplus-mv-led-50w-87-5-x-130-x-5mm-matt-white-gu10/p/ZT5058363S
Add to quotation
View all Spotlights & Downlights
Description
Saxby LUMIN RCSD SHIELDPLUS MV LED 50W 87.5X130X5MM MATT WHI GU10 Fire Rated Downlights 61061
Specifications
Specifications for Lumin Rcsd Shieldplus MV LED 50W 87.5 x 130 x 5mm Matt White GU10
IP Rating
IP65
Maximum System Power
50W
Housing Colour
White
Outer Diameter
88mm
Nominal Voltage
240 - 240V
Housing Material
Aluminium
Light Source Type
LED replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome