Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Luminaire Compact Surface LED IP65 10W
By LED Group
Order Code:
ZT5049872S
£84.99
Inc VAT (20%)
£89.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
84.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/luminaire-compact-surface-led-ip65-10w/p/ZT5049872S
Add to quotation
View all Spotlights & Downlights
Description
LED Group LUMINAIRE COMPACT SURFACE LED IP65 10W Compact LED RC100LEDN-01
Tags:
#ReducedPrice
Specifications
Specifications for Luminaire Compact Surface LED IP65 10W
Outer Diameter
284mm
Maximum System Power
11.4W
Nominal Voltage
220 - 240V
Colour Temperature
4000 - 4000 K
Nominal Current
50 - 50mA
Power Factor
0.9