Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Luminaire Skytile Surface Linear LED IP20 49W 1200mm 4700K
By JCC
Order Code:
ZT5074460S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/luminaire-skytile-surface-linear-led-ip20-49w-1200mm-4700k/p/ZT5074460S
Add to quotation
View all Spotlights & Downlights
Description
JCC LUMINAIRE SKYTILE SURFACE LINEAR LED IP20 49W 1200MM 4700K Skytile Surface JC72301
Specifications
Specifications for Luminaire Skytile Surface Linear LED IP20 49W 1200mm 4700K
Length
1200mm
Maximum System Power
49W
Width
300mm
Colour Temperature
4700 - 4700 K
Nominal Voltage
220 - 240V
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome