Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Luminaire Stratus LED Surface 14W 327mm Dia Chrome
By Deta
Order Code:
ZT5050761S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/luminaire-stratus-led-surface-14w-327mm-dia-chrome/p/ZT5050761S
Add to quotation
View all Spotlights & Downlights
Description
Deta LUMINAIRE STRATUS LED SURFACE 14W 327MM DIA CHRM Stratus 14W LED Surface Luminaires L1021CH
Specifications
Specifications for Luminaire Stratus LED Surface 14W 327mm Dia Chrome
Outer Diameter
330mm
Nominal Voltage
230 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome