Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Luminaire Stratus LED Surface 8W 273mm Dia Chrome
By Deta
Order Code:
ZT5055235S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/luminaire-stratus-led-surface-8w-273mm-dia-chrome/p/ZT5055235S
Add to quotation
View all Spotlights & Downlights
Description
Deta LUMINAIRE STRATUS LED SURFACE 8W 273MM DIA CHROME Stratus 8W LED Surface Luminaires L1011CH
Specifications
Specifications for Luminaire Stratus LED Surface 8W 273mm Dia Chrome
Nominal Voltage
230 - 240V
Outer Diameter
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome