Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Luminaire Up/down LED Ready Stainless Steel
By Deta
Order Code:
ZT5051008S
£65.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
65.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/luminaire-up-down-led-ready-stainless-steel/p/ZT5051008S
Add to quotation
View all Spotlights & Downlights
Description
Deta LUMINAIRE UP/DOWN LED READY STAINLESS STEEL LED Ready Up Down Lights UDSS2
Specifications
Specifications for Luminaire Up/down LED Ready Stainless Steel
Width
78mm
Housing Material
Centre
IP Rating
G38
Nominal Voltage
220 - 240V
Length
85mm
Number of Lamps
2
Housing Colour
Centre
Light Source Type
Digital-cable
Reflector
E10
Connection Type
Rotating current
Voltage Type
Gilt
Surface Protection
P21/5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome