Lynx 1 Light 100 Single Switched Spotlight White

Order Code: ZT3312326S

£41.99 Inc VAT (20%)


Description

Lynx 1 Light 100 Single Switched Spotlight White | Description: s easy to pair with existing decor. It has a moveable lamp head to position the light right where it is needed and a switch on the base for your convenience. Try it next to a bed for a reading light or in a living area to flank a mantel or work of art. | Features: Finish: White, IP Rating: IP20, Projection (cm) : 19, No. of Lights: 1, Lamp Type: R80, Wattage (max) : 100, Bulb Included: No

See full description
Specifications for Lynx 1 Light 100 Single Switched Spotlight White
  • Number of Lights
    1
  • IP Rating
    IP20
  • Finish
    White
  • Bulb Included
    No
  • Projection
    19cm
  • Lamp Type
    R80
  • Product Type
    Spotlight
  • Maximum Wattage
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome