Lynx 3 Light Flush Light White

Order Code: ZT3312331S

£83.99 Inc VAT (20%)


Description

Lynx 3 Light Flush Light White | Description: The crisp white finish of the Lynx 3-Light Flush Light is easy to pair with existing decor. It has moveable lamp heads to aim the light right where it is needed and a modern style to lend interest to any space. Its crisp white finish is the perfect versatile finish. | Features: Finish: White, IP Rating: IP20, Height (cm) : 19, Diameter (cm) : 25.5, Projection (cm) : 19, No. of Lights: 3, Lamp Type: R80, Wattage (max) : 100, Bulb Included: No

See full description
Specifications for Lynx 3 Light Flush Light White
  • Maximum Wattage
    100W
  • IP Rating
    IP20
  • Diameter
    25.5cm
  • Product Type
    Flush Light
  • Finish
    White
  • Number of Lights
    3
  • Wattage
    100
  • Lamp Type
    R80
  • Bulb Included
    No
  • Height
    19cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome