Magnetic 1 Light Single Switched Spotlight Chrome, GU10

Order Code: ZT3312751S

£79.99 Inc VAT (20%)


Description

Magnetic 1 Light Single Switched Spotlight Chrome, GU10 | Description: Great for a sparkling touch and brilliant light the Magnetic 1-Light Single Switch Chrome Spotlight is a terrific choice for stylish flair. Its gleaming finish, switch on the base and round shape make it easy to add to an existing lighting scheme for a layered lighting look. | Features: Finish: Chrome, IP Rating: IP20, Projection (cm) : 12, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 35, Bulb Included: No

See full description
Specifications for Magnetic 1 Light Single Switched Spotlight Chrome, GU10
  • Finish
    Chrome
  • IP Rating
    IP20
  • Product Type
    Spotlight
  • Maximum Wattage
    35W
  • Wattage
    35
  • Bulb Included
    No
  • Projection
    12cm
  • Dimmable
    Yes
  • Number of Lights
    1
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome