Magnetic 2 Light Spotlights Bar Light Chrome, GU10

Order Code: ZT3312772S

£119.99 Inc VAT (20%)


Description

Magnetic 2 Light Spotlights Bar Light Chrome, GU10 | Description: Great for a sparkling touch and brilliant light the Magnetic 2-Light Chrome Spotlight Bar is a terrific choice for stylish flair. Its gleaming finish, sleek style, and round lamp heads make it easy to add to an existing lighting scheme for a layered lighting look. | Features: Finish: Chrome, IP Rating: IP20, Length (cm) : 37, Projection (cm) : 12, No. of Lights: 2, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 35, Bulb Included: No

See full description
Specifications for Magnetic 2 Light Spotlights Bar Light Chrome, GU10
  • Length
    37cm
  • Bulb Included
    No
  • Projection
    12cm
  • Lamp Type
    GU10
  • IP Rating
    IP20
  • Finish
    Chrome
  • Number of Lights
    2
  • Maximum Wattage
    35W
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome