Magnum 1 Light Single Switched Spotlight Brushed Brass, GU10

Order Code: ZT3314918S

£72.99 Inc VAT (20%)


Description

Magnum 1 Light Single Switched Spotlight Brushed Brass, GU10 | Description: Spotlights are wonderful for a large room to layer the lighting or as reading lights next to a bed or on either side of a sofa. Look to the Magnum 1-Light Single Switched Brushed Brass Spotlight for this look in your home. It has a moveable lamp head and shining finish for a stylish touch. | Features: Finish: Brushed Brass, IP Rating: IP20, Projection (cm) : 13, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 50, Bulb Included: No

See full description
Specifications for Magnum 1 Light Single Switched Spotlight Brushed Brass, GU10
  • Maximum Wattage
    50W
  • Product Type
    Spotlight
  • Finish
    Brushed Brass
  • Dimmable
    Yes
  • Lamp Type
    GU10
  • Projection
    13cm
  • IP Rating
    IP20
  • Number of Lights
    1
  • Bulb Included
    No
  • Wattage
    50

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome