Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Master - 43585800 - 2501524714
By Signify
Order Code:
ZT5086806S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/master-43585800-2501524714/p/ZT5086806S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASTER 43585800 LED E27 A70 7.3W 840 Ultra Efficient Range 43585800
Specifications
Specifications for Master - 43585800 - 2501524714
Lamp Power
7.3 - 7.3W
Nominal Voltage
220V
Colour
White
Length
127mm
IP Rating
IP20
Colour Temperature
4000 - 4000 K
Diameter
70mm
Nominal Current
70mA
Power Factor
0.4
Luminous Flux
1535 - 1535 lm
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome