Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Masval GU10 3.7W 35W 930 DIM 707753
By Signify
Order Code:
ZT5067507S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/masval-gu10-3-7w-35w-930-dim-707753/p/ZT5067507S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASVAL GU10 3.7W 35W 930 DIM 707753 35W GU10 Value Dim 929001348302
Specifications
Specifications for Masval GU10 3.7W 35W 930 DIM 707753
Diameter
50mm
Beam Angle
36 - 36
Length
54mm
Lamp Power
3.7 - 3.7W
Dimmable
Yes
Nominal Voltage
220 - 240V
Colour Temperature
3000 - 3000 K
Nominal Current
20 - 20mA
Power Factor
0.8
Luminous Flux
270 - 270 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome