Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Masval GU10 3.7W 35W 940 DIM 707777
By Signify
Order Code:
ZT5067541S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/masval-gu10-3-7w-35w-940-dim-707777/p/ZT5067541S
Add to quotation
View all Spotlights & Downlights
Description
Signify MASVAL GU10 3.7W 35W 940 DIM 707777 35W GU10 Value Dim 929001348402
Specifications
Specifications for Masval GU10 3.7W 35W 940 DIM 707777
Dimmable
Yes
Colour Temperature
4000 - 4000 K
Beam Angle
36 - 36
Diameter
50mm
Lamp Power
3.7 - 3.7W
Length
54mm
Nominal Voltage
220 - 240V
Nominal Current
20 - 20mA
Power Factor
0.8
Luminous Flux
285 - 285 lm