Max 3 Light Flush Ceiling Spotlight Fitting White

Order Code: ZT3310480S

£119.99 Inc VAT (20%)


Description

Max 3 Light Flush Ceiling Spotlight Fitting White | Description: Get the perfect amount of light right where you need it with a modern and practical fixture such as the Max 3-Light White Flush Mount Fixture. From its sleek design to the adjustable heads, this flush mount fixture is a great way to lend clear and beautiful overhead lighting to any space. | Features: Finish: White, Diameter (cm) : 32.00, Lamp Type: GU10, Number of Lights: 3, IP Rating: , Bulb Included: No

See full description
Specifications for Max 3 Light Flush Ceiling Spotlight Fitting White
  • Number of Lights
    3
  • Finish
    White
  • Lamp Type
    GU10
  • Bulb Included
    No
  • Diameter
    32.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome