Meshy 3 Light Cage Round Spotlight, Black

Order Code: ZT3312749S

£61.99 Inc VAT (20%)


Description

Meshy 3 Light Cage Round Spotlight, Black | Description: This 3 light spotlight is a simple way to update any room. With 3 mesh shades, set upon a matt black round ceiling plate, Meshy is a contemporary spotlight that will create unique lighting patterns when lit. With fully adjustable heads, allowing light to be pointed in any direction, and this spotlight is also dimmable, creating a great all round light. | Features: Finish: Sand Black, Material: Mild steel, IP Rating: IP20, Height: 12.5cm, Max Height: 17cm, Length: 36cm, Width: 36cm, Lamp Type: E14, No. of Lamps: 3, Bulb Included: No, Dimmable: No, Weight: 0.53kg, Wattage (max) : 40W

See full description
Specifications for Meshy 3 Light Cage Round Spotlight, Black
  • Height
    12.5cm
  • IP Rating
    IP20
  • Finish
    Sand Black
  • No. of Lamps
    3
  • Material
    Mild Steel
  • Bulb Included
    No
  • Product Type
    Spotlight
  • Lamp Type
    E14
  • Max Height
    17cm
  • Colour
    Black
  • Weight
    0.53kg
  • Maximum Wattage
    40W
  • Length
    36cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome