Meshy 4 Light Cage Bar Spotlight, Black

Order Code: ZT3312645S

£89.99 Inc VAT (20%)


Description

Meshy 4 Light Cage Bar Spotlight, Black | Description: The Meshy 4 light bar spotlight will look suit a living room or kitchen. With 4 fully adjustable heads with mesh shades, this matt black Meshy bar spotlight is a simple way to add a contemporary feel to any room. | Features: Finish: Sand Black, Material: Mild steel, IP Rating: IP20, Height: 15cm, Max Height: 19cm, Length: 79cm, Width: 9cm, Lamp Type: E14, No. of Lamps: 4, Bulb Included: No, Dimmable: No, Weight: 0.65kg, Wattage (max) : 40W

See full description
Specifications for Meshy 4 Light Cage Bar Spotlight, Black
  • Lamp Type
    E14
  • IP Rating
    IP20
  • No. of Lamps
    4
  • Width
    9cm
  • Weight
    0.65kg
  • Maximum Wattage
    40W
  • Material
    Mild Steel
  • Colour
    Black
  • Height
    15cm
  • Max Height
    19cm
  • Length
    79cm
  • Bulb Included
    No
  • Product Type
    Spotlight
  • Finish
    Sand Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome