Meshy Cage Spotlight Wall Light, Black

Order Code: ZT3312705S

£43.99 Inc VAT (20%)


Description

Meshy Cage Spotlight Wall Light, Black | Description: The Meshy wall light will be a welcome addition to any living room or bedroom. The Meshy cage spotlight is designed with a matt black finish and a mesh frame which will create unique effects when lit. Fully adjustable, this wall light will work with most contemporary decor styles. | Features: Finish: Sand Black, Material: Mild steel, IP Rating: IP20, Height: 13cm, Max Height: 16cm, Length: 12.5cm, Width: 9cm, Lamp Type: E14, No. of Lamps: 1, Bulb Included: No, Dimmable: No, Weight: 0.19kg, Wattage (max) : 40W

See full description
Specifications for Meshy Cage Spotlight Wall Light, Black
  • Maximum Wattage
    40W
  • Max Height
    16cm
  • Bulb Included
    No
  • Width
    9cm
  • Material
    Mild Steel
  • IP Rating
    IP20
  • No. of Lamps
    1
  • Lamp Type
    E14
  • Product Type
    Spotlight Wall Light
  • Length
    12.5cm
  • Weight
    0.19kg
  • Height
    13cm
  • Finish
    Sand Black
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome