Milord Recessed Downlight - 24 Carat Gold

Order Code: ZT5349490S

£239.99 Inc VAT (20%)


Description

Milord Recessed Downlight 24 Carat Gold | Features: Finish: 24 Carat Gold | IP Rating: IP20 | Height: 5cm | Length: 10cm | Width: 10cm | Lamp Type: GU10 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.4kg | Wattage (max) : 50W

Specifications for Milord Recessed Downlight - 24 Carat Gold
  • Bulb Included
    No
  • Length
    10cm
  • Maximum Wattage
    50W
  • IP Rating
    IP20
  • No. of Lamps
    1
  • Finish
    24 Carat Gold
  • Lamp Type
    GU10
  • Weight
    0.4kg
  • Height
    5cm
  • Product Type
    Recessed Downlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome