Modern LED Spotlights Chrome Warm White 3000K 360lm

Order Code: ZT5249173S

£89.99 Inc VAT (20%)


Description

Modern LED Spotlights Chrome Warm White 3000K 360lm | Features: Finish: Chrome | Shade Finish: Clear | Material: Metal Glass | IP Rating: IP20 | Height (cm) : 14.5 | Length (cm) : 11 | Width (cm) : 7.5 | Lamp Type: Integrated LED | Wattage: 4.3W | Bulb Included: Yes | Kelvin (K) : 3000K - Warm White | Lumens (L) : 360lm

See full description
Specifications for Modern LED Spotlights Chrome Warm White 3000K 360lm
  • Material
    Metal
    Glass
  • Bulb Included
    Yes
  • Product Type
    LED Spotlights
  • Lumens
    360lm
  • Width
    7.5cm
  • Lamp Type
    Integrated LED
  • IP Rating
    IP20
  • Finish
    Chrome
  • Length
    11cm
  • Colour
    Warm White
  • Height
    14.5cm
  • Shade Finish
    Clear
  • Wattage
    4.3W
  • Colour Temperature
    3000K - Warm White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome