Modern LED Spotlights Chrome Warm White 3000K 960lm

Order Code: ZT5249199S

£109.99 Inc VAT (20%)


Description

Modern LED Spotlights Chrome Warm White 3000K 960lm | Features: Finish: Chrome | Shade Finish: Clear | Material: Metal Glass | IP Rating: IP20 | Height (cm) : 14.5 | Length (cm) : 45.5 | Width (cm) : 7.5 | Lamp Type: Integrated LED | Wattage: 12.9W | Bulb Included: Yes | Kelvin (K) : 3000K - Warm White | Lumens (L) : 960lm

See full description
Specifications for Modern LED Spotlights Chrome Warm White 3000K 960lm
  • Bulb Included
    Yes
  • Material
    Glass
    Metal
  • Colour Temperature
    3000K - Warm White
  • Wattage
    12.9W
  • Product Type
    LED Spotlights
  • Length
    45.5cm
  • IP Rating
    IP20
  • Lumens
    960lm
  • Finish
    Chrome
  • Height
    14.5cm
  • Shade Finish
    Clear
  • Colour
    Warm White
  • Lamp Type
    Integrated LED
  • Width
    7.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome