Modern Spotlights White 3 Light with White Matte Shade GU10

Order Code: ZT5249170S

£114.99 Inc VAT (20%)
£119.994% off


Description

Modern Spotlights White 3 Light with White Matt Shade GU10 | Features: Finish: White | Shade Finish: White Matt | Material: Metal | IP Rating: IP20 | Height (cm) : 14.4 | Length (cm) : 54 | Width (cm) : 8 | Lamp Type: GU10 | No. of Lamps: 3 | Wattage: 35W | Bulb Included: No

Specifications for Modern Spotlights White 3 Light with White Matte Shade GU10
  • Height
    14.4cm
  • Width
    8cm
  • Length
    54cm
  • Wattage
    35W
  • IP Rating
    IP20
  • Number of Lamps
    3
  • Finish
    White
  • Shade Finish
    White Matt
  • Lamp Type
    GU10
  • Product Type
    Spotlights
  • Bulb Included
    No
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome