Modern Technical LED Surface Mounted Black Gold Warm White 3000K 520lm

Order Code: ZT5249156S

£139.99 Inc VAT (20%)


Description

Modern Technical LED Surface Mounted Black Gold warm White 3000K 520lm | Features: Finish: Black Gold | Material: Aluminum | IP Rating: IP20 | Height (cm) : 25 | Diameter (cm) : 6 | Lamp Type: Integrated LED | Wattage: 7W | No | Kelvin (K) : 3000K - warm White | Lumens (L) : 520lm

Specifications for Modern Technical LED Surface Mounted Black Gold Warm White 3000K 520lm
  • IP Rating
    IP20
  • Finish
    Black Gold
  • Wattage
    7W
  • Product Type
    LED Surface Mounted Light
  • Diameter
    6cm
  • Height
    25cm
  • Colour Temperature
    3000K - Warm White
  • Bulb Included
    No
  • Lumens
    520lm
  • Lamp Type
    Integrated LED
  • Material
    Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome