Modern Technical LED Surface Mounted White Black Warm White 3000K 1410lm

Order Code: ZT5249177S

£139.99 Inc VAT (20%)


Description

Modern Technical LED Surface Mounted White Black Warm White 3000K 1410lm | Features: Finish: White Black | Material: Aluminum | IP Rating: IP20 | Height (cm) : 10 | Length (cm) : 10 | Width (cm) : 10 | Lamp Type: Integrated LED | Wattage: 18W | Bulb Included: Yes | Kelvin (K) : 3000K - Warm White | Lumens (L) : 1410lm

See full description
Specifications for Modern Technical LED Surface Mounted White Black Warm White 3000K 1410lm
  • Bulb Included
    Yes
  • Colour Temperature
    3000K
  • Lumens
    1410lm
  • Colour
    Warm White
  • Finish
    White Black
  • IP Rating
    IP20
  • Wattage
    18W
  • Material
    Aluminum
  • Product Type
    LED Surface Mounted Light
  • Lamp Type
    Integrated LED
  • Height
    10cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome