Modern Technical LED Surface Mounted White Golden Warm White 3000K

Order Code: ZT5249182S

£159.99 Inc VAT (20%)


Description

Modern Technical LED Surface Mounted White Golden warm White 3000K | Features: Finish: White Golden | Material: Aluminum | IP Rating: IP20 | Lamp Type: Integrated LED | Wattage: 7W | No | Kelvin (K) : 3000K - warm White

Specifications for Modern Technical LED Surface Mounted White Golden Warm White 3000K
  • Colour Temperature
    3000K
  • IP Rating
    IP20
  • Finish
    White Golden
  • Wattage
    7W
  • Product Type
    LED Surface Mounted Light
  • Colour
    White
  • Material
    Aluminum
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome