Modern Technical LED Surface Mounted White Warm White 3000K 1700lm

Order Code: ZT5249181S

£179.99 Inc VAT (20%)


Description

Modern Technical LED Surface Mounted White warm White 3000K 1700lm | Features: Finish: White | Material: Aluminum | IP Rating: IP20 | Height (cm) : 10 | Length (cm) : 20 | Width (cm) : 10 | Lamp Type: Integrated LED | Wattage: 20W | No | Kelvin (K) : 3000K - warm White | Lumens (L) : 1700lm

Specifications for Modern Technical LED Surface Mounted White Warm White 3000K 1700lm
  • Wattage
    20W
  • Lumens
    1700lm
  • Length
    20cm
  • Material
    Aluminum
  • IP Rating
    IP20
  • Product Type
    LED Surface Mounted Light
  • Finish
    White
  • Colour Temperature
    3000K - Warm White
  • Lamp Type
    Integrated LED
  • Height
    10cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome