Modern Technical LED Surface Mounted White warm White 3000K 520lm | Features: Finish: White | Material: Aluminum | IP Rating: IP20 | Height (cm) : 75 | Diameter (cm) : 6 | Lamp Type: Integrated LED | Wattage: 7W | No | Kelvin (K) : 3000K - warm White | Lumens (L) : 520lm