Neon Black Recessed Downlight 1x GU10 Square

Order Code: ZT3317529S

£69.99 Inc VAT (20%)


Description

Neon Black recessed Downlight 1x GU10 Square | Description: This fitting is part of a range which offers a choice of sizes, shapes and finishes. The fittings are recessed spotlight, with a special and neat look. The heads of the fittings are adjustable by 30° up and down, allowing you to make the fitting more effective by facing the light at the most useful angle. Combine different fittings together in order to complete the light sources throughout the room. | Features: Finish: Black, IP Rating: IP20, Height (cm) : 4.5, Length (cm) : 7.5, Width (cm) : 7.5, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 8, Weight (kg) : 1, Bulb Included: No

See full description
Specifications for Neon Black Recessed Downlight 1x GU10 Square
  • Weight
    1kg
  • Bulb Included
    No
  • IP Rating
    IP20
  • Length
    7.5cm
  • Height
    4.5cm
  • Product Type
    Recessed Downlight
  • Lamp Type
    GU10
  • Finish
    Black
  • Number of Lights
    1
  • Maximum Wattage
    8W
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome