0
1
2
3

Olimp Plus GU10 Triple Recessed Downlight White Structure

Order Code: ZT5249133S

£239.99 Inc VAT (20%)


Description

Olimp Plus GU10 Triple Recessed Downlight White Structure | Features: Finish: White Structure | Material: Painted Steel | IP Rating: IP20 | Height: 8cm | Width: 51cm | Depth: 8cm | Lamp Type: GU10 | No. of Lamps: 3 | Weight: 2.1kg | Wattage (max) : 12W

Specifications for Olimp Plus GU10 Triple Recessed Downlight White Structure
  • Finish
    White Structure
  • Weight
    2.1kg
  • Material
    Painted Steel
  • Height
    8cm
  • IP Rating
    IP20
  • Lamp Type
    GU10
  • Product Type
    Recessed Downlight
  • Wattage
    12W
  • No. of Lamps
    3
  • Width
    51cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome