Orbital Smart Fire Rated Integrated Led 1 Light Recessed Light Matt White IP65

Order Code: ZT3311209S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Orbital Smart Fire Rated Integrated LED 1 Light Recessed Light Matt White IP65 | Description: This boasts two sets of SMD LED modules project 450 lumens of indirect LED light from the unique anti-glare dome. The slim line, patented design is fire rated, IP65 rated and can be covered with insulation, whilst fitting into shallow ceiling voids. Fitted with a push fit tool-less terminal block and male/female connector for ease of install. This smart fitting can all be controlled via the SaxbySmart app, allowing you ultimate choice with your lighting, whether it's changing colour temperature, dimming or switching on and off, this fitting has it all. It is also compatible with Amazon Alexa and Google Home to allow you to control your lights with your voice. | Features: Finish: Matt White, Material: Steel, Die cast aluminium alloy, IP Rating: IP65, Diameter (cm) : 11, Projection (cm) : 0.3, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 3000, 6000, Lumens: 450, Dimmable: Dimmable

See full description
Specifications for Orbital Smart Fire Rated Integrated Led 1 Light Recessed Light Matt White IP65
  • Colour Temperature
    3000, 6000
  • Number of Lights
    1
  • Finish
    Matt White
  • Dimmable
    Yes
  • Product Type
    Recessed Light
  • Lumens
    450
  • IP Rating
    IP65
  • Lamp Type
    Integrated LED
  • Diameter
    11cm
  • Projection
    0.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome