Orleans 1 Light Spot Light - Black

Order Code: ZT4976278S

£109.99 Inc VAT (20%)

Currently unavailable

Description

Orleans 1 Light Spotlight Black GU10 | Description: This is a large collection which offers a variety of matching spotlight fittings. The fittings are non-recessed making them easier to mount and maintain. The heads of the lights are adjustable in angle allowing you to face the light at the best possible position. Each fitting is available in a choice of three finishes; white black and chrome. Whatever the size of your room you are sure to find the perfect fittings. Class one. | Features: Finish: Black Material: Metal IP Rating: IP20 Height (cm) : 21 Diameter (cm) : 12 No. of Lights: 1 Lamp Type: GU10 LED Dimmable: Yes Wattage (max) : 8 Weight (kg) : 0.52 Class: 1 (Earthed) Bulb Included: No

See full description
Specifications for Orleans 1 Light Spot Light - Black
  • Lamp Type
    GU10 LED
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Weight
    0.52kg
  • Dimmable
    Yes
  • Diameter
    12cm
  • Finish
    Black
  • Bulb Included
    No
  • Height
    21cm
  • Material
    Metal
  • Product Type
    Spotlight
  • Maximum Wattage
    8W
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome