Pasto Adjustable FireRated 2 Light Recessed Downlight White

Order Code: ZT5349683S

£55.99 Inc VAT (20%)


Description

Pasto Adjustable FireRated 2 Light Recessed Downlight White | Features: Finish: White | Material: Aluminium | Height: 3cm | Width: 17.3cm | Depth: 9.1cm | Lamp Type: GU10 | No. of Lamps: 2 | Weight: 0.33kg | Wattage (max) : 7W

Specifications for Pasto Adjustable FireRated 2 Light Recessed Downlight White
  • Finish
    White
  • Depth
    9.1cm
  • Weight
    0.33kg
  • Height
    3cm
  • Number of Lamps
    2
  • Maximum Wattage
    7W
  • Lamp Type
    GU10
  • Width
    17.3cm
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome