Peake 1 Light Recessed Light Gloss White, GU10

Order Code: ZT3313291S

£31.99 Inc VAT (20%)


Description

Peake 1 Light Recessed Light Gloss White, GU10 | Description: This is an anti-glare downlight which is ideally suited for use in commercial applications where lighting is required without the lamp source being seen. | Features: Finish: Gloss White, Material: Steel, IP Rating: IP20, Diameter (cm) : 8.4, Projection (cm) : 0.2, No. of Lights: 1, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 50W, Weight (kg) : 0.13, Bulb Included: No

See full description
Specifications for Peake 1 Light Recessed Light Gloss White, GU10
  • Maximum Wattage
    50W
  • Material
    Steel
  • Lamp Type
    GU10
  • Finish
    Gloss White
  • Weight
    0.13kg
  • Bulb Included
    No
  • Dimmable
    Yes
  • Projection
    0.2cm
  • Product Type
    Recessed Light
  • IP Rating
    IP20
  • Diameter
    8.4cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome