Pinnacle 2 Light Spotlight Bar Polished Chrome IP44

Order Code: ZT3310089S

£169.99 Inc VAT (20%)


Description

Pinnacle 2 Light Spotlight Bar Polished Chrome IP44 | Description: Wash a wall with light. The Pinnacle 2-Light Spotlight Bar in Polished Chrome has moveable heads to place the light right where you need it. Great for layering a lighting look in any space this fixture could be used in a living area, entryway, corridor, or kitchen for wonderful light. | Features: Finish: Chrome Height (cm) : 11.50, Width (cm) : 38.00, Lamp Type: GU10, Number of Lights: 2, IP Rating: IP44, Bulb Included: No

See full description
Specifications for Pinnacle 2 Light Spotlight Bar Polished Chrome IP44
  • Width
    38.0cm
  • Number of Lights
    2
  • Height
    11.5cm
  • IP Rating
    IP44
  • Colour
    Polished Chrome
  • Lamp Type
    GU10
  • Bulb Included
    No
  • Finish
    Chrome
  • Product Type
    Spotlight Bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome