Pinnacle 3 Light Spotlight Flush Fitting Polished Chrome IP44

Order Code: ZT3309949S

£209.99 Inc VAT (20%)


Description

Pinnacle 3 Light Spotlight Flush Fitting Polished Chrome IP44 | Description: The Pinnacle 3-Light Spotlight Flush Fitting in Polished Chrome has moveable heads to place the light right where you need it. Great for layering a lighting look in any space this fixture could be used in a living area, entryway, corridor, or kitchen for wonderful light. | Features: Finish: Chrome, Diameter (cm) : 34.00, Lamp Type: GU10, Number of Lights: 3, IP Rating: IP44, Bulb Included: No

See full description
Specifications for Pinnacle 3 Light Spotlight Flush Fitting Polished Chrome IP44
  • Number of Lights
    3
  • Bulb Included
    No
  • Lamp Type
    GU10
  • Diameter
    34.0cm
  • Finish
    Chrome
  • IP Rating
    IP44
  • Product Type
    Spotlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome