Pinnacle Single Spotlight Polished Chrome IP44

Order Code: ZT3310009S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Pinnacle Single Spotlight Polished Chrome IP44 | Description: Wash a wall with light. The Pinnacle Single Spotlight in Polished Chrome has a moveable head to place the light right where you need it. Great for layering a lighting look in any space this fixture could be used in a living area, entryway, corridor, or kitchen for wonderful light. | Features: Finish: Chrome Height (cm) : 14.00, Width (cm) : 9.00, Lamp Type: GU10, Number of Lights: 1, IP Rating: IP44, Bulb Included: No

See full description
Specifications for Pinnacle Single Spotlight Polished Chrome IP44
  • Height
    14.0cm
  • Lamp Type
    GU10
  • Number of Lights
    1
  • Finish
    Chrome
  • IP Rating
    IP44
  • Width
    9.0cm
  • Product Type
    Spotlight
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome