Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Poppy 2FT 24W 2500LM 840 IP20 Twin LED Batten Fitting
By Thorn
Order Code:
ZT5078211S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/poppy-2ft-24w-2500lm-840-ip20-twin-led-batten-fitting/p/ZT5078211S
Add to quotation
View all Spotlights & Downlights
Description
Thorn POPPY 2FT 24W 2500LM 840 IP20 TWIN LED BATTEN FITTING Thorn Eco (NP) 96631257
Specifications
Specifications for Poppy 2FT 24W 2500LM 840 IP20 Twin LED Batten Fitting
Nominal Voltage
220 - 240V
Number of Lamps
1
Maximum System Power
24W
Colour Temperature
4000 - 4000 K
Width
62mm
Length
560mm
Housing Colour
White
Housing Material
Steel
Voltage Type
AC
Light Outlet
Direct
IK Rating
IK08
Light Source Type
LED non-replaceable
Power Factor
0.9
Light Distribution
Symmetric
Control Gear
LED driver constant current
Cover Material
Plastic opal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome