Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Poppy 4FT 24W 2500LM 840 IP20 Single LED Batten Fitting
By Thorn
Order Code:
ZT5078435S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/poppy-4ft-24w-2500lm-840-ip20-single-led-batten-fitting/p/ZT5078435S
Add to quotation
View all Spotlights & Downlights
Description
Thorn POPPY 4FT 24W 2500LM 840 IP20 SINGLE LED BATTEN FITTING Thorn Eco (NP) 96631258
Specifications
Specifications for Poppy 4FT 24W 2500LM 840 IP20 Single LED Batten Fitting
Number of Lamps
1
Nominal Voltage
220 - 240V
Length
1160mm
Maximum System Power
24W
Housing Colour
White
Colour Temperature
4000 - 4000 K
Width
62mm
Housing Material
Steel
Power Factor
0.9
IK Rating
IK08
Cover Material
Plastic opal
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Voltage Type
AC
Light Outlet
Direct
Light Distribution
Symmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome