Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Poppy 5FT 40W 4500LM 840 IP20 Single LED Batten Fitting
By Thorn
Order Code:
ZT5078386S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/poppy-5ft-40w-4500lm-840-ip20-single-led-batten-fitting/p/ZT5078386S
Add to quotation
View all Spotlights & Downlights
Description
Thorn POPPY 5FT 40W 4500LM 840 IP20 SINGLE LED BATTEN FITTING Thorn Eco (NP) 96631260
Specifications
Specifications for Poppy 5FT 40W 4500LM 840 IP20 Single LED Batten Fitting
Length
1460mm
Housing Colour
White
Housing Material
Steel
Width
62mm
Nominal Voltage
220 - 240V
Colour Temperature
4000 - 4000 K
Number of Lamps
1
Maximum System Power
40W
Light Distribution
Symmetric
Control Gear
LED driver constant current
Voltage Type
AC
IK Rating
IK08
Power Factor
0.9
Light Outlet
Direct
Light Source Type
LED non-replaceable
Cover Material
Plastic opal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome