Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Poppy 6FT 60W 6500LM 840 IP20 Single LED Batten Fitting
By Thorn
Order Code:
ZT5078414S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/poppy-6ft-60w-6500lm-840-ip20-single-led-batten-fitting/p/ZT5078414S
Add to quotation
View all Spotlights & Downlights
Description
Thorn POPPY 6FT 60W 6500LM 840 IP20 SINGLE LED BATTEN FITTING Thorn Eco (NP) 96631262
Specifications
Specifications for Poppy 6FT 60W 6500LM 840 IP20 Single LED Batten Fitting
Nominal Voltage
220 - 240V
Housing Colour
White
Width
62mm
Colour Temperature
4000 - 4000 K
Maximum System Power
60W
Length
1722mm
Number of Lamps
1
Housing Material
Steel
Voltage Type
AC
Light Outlet
Direct
Control Gear
LED driver constant current
IK Rating
IK08
Light Source Type
LED non-replaceable
Cover Material
Plastic opal
Light Distribution
Symmetric
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome